Menu Search
Search
RAB LIGHTING #BAYLED78W

High Bay Fixture, 78 W, 120/208/240/277V, LED Lamp Polycarbonate Reflector

SKU # 01981304060
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Reflector Type: Polycarbonate
Input Watts: 78W
Voltage: 120/208/240/277V
Lamp: LED
Mounting: Hook and Chain
Approx Wt: 21.0-lb (9.5-kg)

HID High-Low Bay Fixtures: Fixture Type - High Bay; Reflector Type - Polycarbonate; Lamp - LED; Watts - 78; Voltage - 120/208/240/277V; Mounting - Hook and Chain; Approx Wt - 21.0-lb (9.5-kg); Additional Information - Lumens: 7463, Tempered Glass Lens

Additional Info: Lumens: 7463, Tempered Glass Lens