Menu Search
Search
LITHONIA LIGHTING #IBE-22LM-MVOLT-40K

I-BEAM® Light, High Bay; LED; 120-277V; White; 4000K; 22000 Lumens

SKU # 19184849119 Manufacturer Series: IBE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Input Watts: 166W
Voltage: 120-277V
Driver: GZ10
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 22000
Dimmable: Yes
Dimensions: L x W x H: 22 x 15-1/4 x 4-3/8 in.
Lens: Acrylic Textured Clear
Material: Aluminum
Finish: White
Mounting: Pendant, Suspended
Certifications: DLC Premium Qualified
Retrofit: (6) F54T5HO, (8) F32T8, 400W HID

LITH 22LM MVOLT 50K I-BEAMLED HBAY

Additional Info: Operating temperature: -40°C to 55°C. UL, CUL listed. Damp location listed. Surface mounting not recommended.