Menu Search
LITHONIA LIGHTING #IBH-12L-MVOLT

I-BEAMĀ® High Bay Luminaire Alanod MIRO-5 aluminum

SKU # 82047677235
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Luminaire
Reflector Type: Alanod MIRO-5 Aluminum
Voltage: 120-277V
Driver: Single 0-10V Dimming
Lamp: LED
CRI: 70
CCT: 4000K
Lumens: 12000
Mounting: Hook and Cord Not Included

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. Ideal for manufacturing, warehousing and other large indoor space applications with mounting heights ranging from 10' to 45'. Suspended-mount ONLY.

Additional Info: 15-1/4 x 22 in.