Menu Search
Search
LIGHTING #NML-RS-24L-4K-U-F

LEI Low Bay Light Fixture, LED Lamp, 185 w, 120 to 277 VAC

SKU # 43713898992 Manufacturer Series: NML-RS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Bay
Input Watts: 185 w
Voltage: 120-277V AC
Lamp: LED
CRI: 84-CRI
CCT: 4000K
Lumens: 24,110 lm
Dimmable: No
Dimensions: LxWxH: 52 x 14.5 x 7.5 in.
Lens: Frosted Acrylic
Material: Fiberglass Reinforced Polyester
Mounting: Bracket
Certifications: UL-1598, DLC, ETL Listed, CSA C22.2 No. 250.0, NSF Certified

The NML-RS (non-metallic LED - rough service) series is a LED solution designed to reduce energy without sacrificing lumen output. It can be configured with a 26K, 24K or 16K lumen package to meet most general lighting requirements. Completely assembled a