Menu Search
JAN-FAN #BLEXT-190WLED-UNIV-50-FRAL-HU

High/Low Bay LED Luminaire, LED Lamp, 192W Input

SKU # 40002798995 Manufacturer Series: Blizzard EXT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High/Low Bay LED Luminaire
Input Watts: 192W
Voltage: 120-277V AC
Lamp: LED
CRI: 80
CCT: 5000K
Lumens: 22357 lm
Lens: Frosted Acrylic Lens
Mounting: V-Hook
Certifications: DLC Listed