Menu Search
JAN-FAN #BLEXT-140WLED-UNIV-50-FRAL

High/Low Bay LED Luminaire, LED Lamp, 139W Input

SKU # 40002798996 Manufacturer Series: Blizzard EXT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High/Low Bay LED Luminaire
Input Watts: 139W
Voltage: 120-277V AC
Lamp: LED
CRI: 80
CCT: 5000K
Lumens: 15890
Lens: Frosted Acrylic Lens
Mounting: V-Hook
Certifications: DLC Listed