The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
JAN-FAN #BLEXT2-95WLED-UNIV-40-CAL

High Bay LED Luminaire, LED Lamp, 96W Input, 120-277VAC

SKU # 40002798994 Manufacturer Series: Blizzard EXT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Input Watts: 96W
Voltage: 120-277V AC
Lamp: LED
CRI: 80
CCT: 5000K
Lumens: 11963
Lens: Frosted Acrylic Lens
Mounting: V-Hook
Certifications: DLC Listed