Menu Search
Search
HUBBELL #HBL-72LU-A2-5K-W-070-ND-WH

High Bay

SKU # 78598898945 Manufacturer Series: HBL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Input Watts: 126
Voltage: 120-277V
Driver: 1.50 amps @ 120v 60 Hz, 0.75 amps @ 240v 60 Hz, 0.65 amps @ 277v 60 Hz
Lamp: 72 LED
CRI: 68
CCT: 5000K
Lumens: 16166
Mounting: Pendant 3/4 in.
Approx Wt: 29 lbs.

LED High-Low Bay Fixtures: Fixture Type - High Bay; Input Watts - 126; Voltage - 120-277; Driver - 1.50 amps @ 120v 60 Hz, 0.75 amps @ 240v 60 Hz, 0.65 amps @ 277v 60 Hz; Lamp - 72 LED; CRI - 68; CCT - 5000K; Lumens - 16166; Mounting - Pendant 3/4 in.; Approx Wt - 29 lbs.; Additional Information - CSA tested to UL1598 Wet Location, IP56, Non-Dimming, White; Manufacturer Series - HBL

Additional Info: CSA tested to UL1598 Wet Location, IP56, Non-Dimming, White