Menu Search
HUBBELL #LWS-50-ML-W-E-U-SFA-PM-ELL14

Columbia Lighting High Bay LED Luminaire, LED Lamp, 82.8W Input, 120-277VAC

SKU # 78598830301 Manufacturer Series: Series LWS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Input Watts: 82.8W
Voltage: 120-277V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: 83
CCT: 5000K
Lumens: 11765 lm
Lens: Smooth Frosted Acrylic Wrap Lens
Material: Cold Rolled Steel
Finish: Phosphate w/Baked White Enamel
Mounting: Suspended
Distribution: Wide
Certifications: UL 1598, 2108, DLC Listed, CSA Certified