Menu Search
Search
HOLOPHANE #PLED2-08L-5K-AS-UN-NA-W-L5

LED High Bay Fixture, LED Lamp, 74W Input, 120-277V

SKU # 78351949546 Manufacturer Series: PLED2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Fixture
Reflector Type: Prismatic Borosilicate Glass
Input Watts: 74W
Voltage: 120-277V
Driver: 0-10V
Lamp: LED
CRI: >70
CCT: 5000K
Lumens: 8000
Lens: Polycarbonate
Material: Cast Aluminum
Finish: White
Mounting: Ceiling/Pendant
Distribution: Type V
Approx Wt: 31-38 lbs
Certifications: UL, DLC listed