Menu Search
HOLOPHANE #VL22L4K-48M-CDY-6

High Bay Luminaire, 480V, 22000 Lumens, LED

SKU # 78351949389 Manufacturer Series: Vantage
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Luminaire
Voltage: 480V
Lamp: LED
CCT: 4000K
Lumens: 22000
Mounting: Pendant
Approx Wt: 36.00 lbs
Certifications: cULus Listed, NSF Approved