Menu Search
GLOBALUX #LPHB-411-140-MVD-850

High Bay Fixture, LED Lamp, 140W Input, 120-277V, 80 CRI

SKU # 43787400728
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Fixture
Input Watts: 140W
Voltage: 120-277V
Driver: 0-10V (Dimming)
Lamp: LED
CRI: 80
CCT: 5000K
Lumens: 18200
Material: Steel
Mounting: V-Hook
Certifications: UL 1598, 2108, 924, ETL, DLC listed

The LPHB is an outstanding value for a wide variety of applications and mounting heights. Precision designed optics, lumen outputs and color temperatures make the LPHB an ideal one for one replacement of conventional high bay systems such as HID and fluorescent for industrial, commercial, manufacturing, gymnasium. The LPHB Series is fully dimmable and is compatible with building controls, motion sensors and daylight harvesting systems. The LEDs enable long life, high lumen maintenance and high CRI and are low maintenance and constructed without hazardous materials.