The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
Lighting Indoor LED Lighting Fixtures LED High-Low Bay Fixtures ALBEO® Luminaire, Haz Location; 120-277V; Glass Lens

GENERAL ELECTRIC

ALBEO® Luminaire, Haz Location; 120-277V; Glass Lens

(2 Product Options) Manufacturer Series: AH2A
  • Fixture Type: Hazardous Location Luminaire
  • Voltage: 120-277V
  • Driver: Class 1, 10kV/5kA Surge Protection
  • Lamp: LED
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fixture Type: Hazardous Location Luminaire
Voltage: 120-277V
Driver: Class 1, 10kV/5kA Surge Protection
Lamp: LED
CRI: 70
CCT: 4000K
Guard: None
Lens: Glass
Material: Low Copper A356 Cast Aluminum
Finish: Gray
Mounting: Ceiling
Distribution: Wide Optic Beam
Approx Wt: 19 lb.
Certifications: UL1598 Wet Location, UL844, UL8750, CAN/CSA C22.2 No. 137-M1981, NEMA 4X Enclosure, IP66, EMI, Title 47 CFR 15 Class A

For adverse, severe duty and hazardous classifications. Can be used as new installation or to retrofit GE Filtr-Gard™ H2 Hazardous Fixture to maintain UL 844 listing.