Menu Search
Search
ERICSON MANUFACTURING CO #1004-LED

High Bay Fixture, LED Lamp, 150W Input, 100-277VAC

SKU # 78286290212
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Fixture
Input Watts: 150W
Voltage: 100-277V AC
Lamp: LED
CRI: Greater Than 80 CRI
CCT: 5000K
Lumens: 18500
Approx Wt: 12.00 lbs
Certifications: UL, cUL Listed

Ericson's new LED Baylites now bring the power and efficiency of high output LED lighting technology to an application space traditionally dominated by metal halide lamps. LED Baylites provide immediate full intensity light output eliminating the warm up