Menu Search
Search
EIKO #BAY-5C-50K-U

LED High Bay Luminaire, LED Lamp, 200W, 100-277V, 5000K

SKU # 03129309584
RoHS Compliant
Fixture Type: LED High Bay Luminaire
Input Watts: 200W
Voltage: 100-277V
Lamp: LED
CRI: 80 Plus
CCT: 5000K
Lumens: 27200
Dimmable: 0-10V Dimming
Dimensions: 11.81 in. dia x 9.84 in. H
Lens: Glass
Material: Stainless Steel Hardware
Certifications: cULus, DLC Listed, FC Approved