The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
EIKO #LLH-2C-U

High Bay Luminaire, Frosted Acrylic Lens, 162W, 5000K CCT

SKU # 03129309193 Manufacturer Series: Series LLH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Linear LED High Bay Luminaire
Reflector Type: Frosted Acrylic Lens
Input Watts: 162W
Voltage: 120-277V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: 80 Plus
CCT: 5000K
Lumens: 21000
Mounting: Y-Toggle Aircraft Cable/10 ft
Certifications: cULus Listed, DLC Listed