Menu Search
EIKO MINI-LAMPS #LLH-3C-U

High Bay Luminaire, Frosted Acrylic Lens, 223W, 5000K CCT

SKU # 03129309194 Manufacturer Series: Series LLH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Linear LED High Bay Luminaire
Reflector Type: Frosted Acrylic Lens
Input Watts: 223W
Voltage: 120-277V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: 80 Plus
CCT: 5000K
Lumens: 29000
Mounting: Y-Toggle Aircraft Cable/10 ft
Certifications: cULus Listed, DLC Listed