You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
Search
EATON LIGHTING #HBLED-LD5-18SE-W-UNV-L840-CD2-U

Cooper Controls LED High Bay Fixture, 120 to 277 V, 4000K

SKU # 08008378532 Manufacturer Series: HBLED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Fixture
Voltage: 120 to 277 V
Driver: 0 to 10 V Dimming
Lamp: LED
CRI: 80-CRI
CCT: 4000K
Lumens: 18,000 lm
Dimmable: Yes
Dimensions: LxWxH: 48 x 20 x 2-3/8 in.
Guard: Wire Guard
Material: Aluminum/Cold Rolled Steel
Finish: White Enamel, Iron Phosphate Pretreated
Mounting: Suspension
Distribution: Wide
Certifications: cULus-Listed, IC-Rated, IESNA LM-79, LM-80

The HBLED delivers industry-leading performance and reliability for a variety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing,