You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON LIGHTING #VHBLED-LD1-12-W-UNV-L850-CD1-U

Cooper Controls LED High Bay Fixture, 100 w, 120 to 277 V, 5000K

SKU # 08008378593 Manufacturer Series: VHBLED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Fixture
Input Watts: 100 w
Voltage: 120 to 277 V
Driver: 0 to 10 V Dimming
Lamp: LED
CCT: 5000K
Lumens: 12000
Dimmable: No
Dimensions: LxWxH: 14-19/32 x 18-27/32 x 3-13/16 in.
Guard: Wire Guard
Lens: High Impact Polycarbonate
Material: Aluminum/Cold Rolled Steel
Finish: White Enamel, Iron Phosphate Pretreated
Mounting: Suspension
Distribution: Wide
Certifications: cULus-Listed, IESNA LM-79, LM-80

The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial,