Menu Search
EATON CROUSE-HINDS SERIES #PVM3LR3/UNV1

Champ Pro Luminaire, High/Low Bay; LED; 29W; 120-277V; No Cover

SKU # 66227642453
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High/Low Bay Luminaire
Input Watts: 29W
Voltage: 120-277V AC
Driver: UNV1
Lamp: LED, Type III Optic
CCT: 5000K
Lumens: 3531
Mounting: No Cover
Approx Wt: 21.80 lb. (Luminaire Only)
Certifications: UL/cUL listed, Type 4X, IP66

Luminaire, High Bay/Low Bay; Input Watts: 29W; Voltage: 120-277VAC; Driver: UNV1; Lamp: LED, Type III Optic; CCT: 5000K; Lumens: 3531; Mounting: No Cover; Approx Wt: 21.80 lb.; Certifications: UL/cUL listed, Type 4X, IP66

Additional Info: Equivalent HID luminaire: 70-100W.