Menu Search
Search
EATON CROUSE-HINDS SERIES #PVM25L2B/UNV1

Champ Pro Luminaire, High/Low Bay; LED; 232W; 347-480V; 3/4 in. Cone Pendant

SKU # 66227645281
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High/Low Bay Luminaire
Input Watts: 232W
Voltage: 120-277V AC
Driver: UNV1
Lamp: LED
CCT: 5000K
Lumens: 26531
Mounting: 3/4 in. Cone Pendant
Approx Wt: 44.00 lb. (Luminaire Only)
Certifications: UL/cUL listed, Type 4X, IP66

Luminaire, High Bay/Low Bay; Input Watts: 232W; Voltage: 120-277VAC; Driver: UNV1; Lamp: LED; CCT: 5000K; Lumens: 26531; Mounting: 3/4 in. Cone Pendant; Approx Wt: 44.00 lb.; Certifications: UL/cUL listed, Type 4X, IP66

Additional Info: Equivalent HID luminaire: 750-1000W.