Menu Search
EATON CROUSE-HINDS SERIES #PVM11L/UNV1

Champ Pro Luminaire, High/Low Bay; LED; 113W; Luminaire, High/Low Bay; 113W; 347-480V; No Cover; No Cover

SKU # 66227642104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High/Low Bay Luminaire
Input Watts: 113W
Voltage: 120-277V AC
Driver: UNV1
Lamp: LED
CCT: 5000K
Lumens: 11440
Mounting: No Cover
Approx Wt: 21.80 lb. (Luminaire Only)
Certifications: UL/cUL listed, Type 4X, IP66

Luminaire, High/Low Bay; Input Watts: 113W; Voltage: 120-277VAC; Driver: UNV1; Lamp: LED; CCT: 5000K; Lumens: 11440; Mounting: No Cover; Approx Wt: 21.80 lb.; Certifications: UL/cUL listed, Type 4X, IP66

Additional Info: Equivalent HID luminaire: 320-400W.