Menu Search
Search
EATON CROUSE-HINDS SERIES #IHB16L/UNV1-S903D

LED High Bay Fixture, 80 CRI, 5000K CCT, 17 lb

SKU # 49130099986
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Lamp: LED
CRI: 80
CCT: 5000K
Lumens: 16900
Distribution: Wide
Approx Wt: 17 lb
Certifications: UL 8750, 1598, cULus Listed, DLC Qualified