Menu Search
Search
EATON CROUSE-HINDS SERIES #IHB16LP1/UNV1

LED High Bay Fixture, 145W, 100-277 VAC, 127-250 VDC

SKU # 66227652521
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Input Watts: 145W
Voltage: 100-277V AC, 127-250V DC
Lamp: T5HO LED
CRI: 80
Lumens: 16900
Mounting: 3/4 in. Pendant
Approx Wt: 17 lb
Certifications: UL 1598, 8750, cULus Listed, DLC Qualified