Menu Search
DIALIGHT #HBWN4L

LED Low Bay Fixture, 70 CRI, 4000K CCT, 18 lb

SKU # 78989999992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Bay LED Luminaire
Lamp: LED
CRI: 70
CCT: 4000K
Lumens: 8500
Mounting: (1) 3/4 in. Threaded, (2) 5/16-18x3/4 in. UNC Side
Mounting Height: 20 ft.
Distribution: Wide
Approx Wt: 18 lb
Certifications: UL 8750, 1598/A, CSA C22.2 no. 250.0-08, CE Marked, IEC 60529, ANSI C 136.15-2011