You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DIALIGHT #HEGNC4KNSNG

LED High Bay Fixture, Tempered Glass Lens, 144W, 18 lb

SKU # 78989999987
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Reflector Type: Tempered Glass Lens
Input Watts: 144W
Voltage: 100-277V AC
Lamp: LED
CRI: 75
CCT: 5000K
Lumens: 18000
Mounting: (1) 3/4 in. Threaded, (2) 5/16-18x3/4 in. UNC Side
Mounting Height: 20 to 50 ft.
Distribution: Narrow
Approx Wt: 18 lb
Certifications: UL 1598/A, CSA 22 no. 250, IEEE C62.41, IEC 61000-3-2

Combining ultra-high-efficiency and reliability you can count on, Dialight's award-winning Vigilant high bay is ideal for heavy industry, manufacturing, power generation and cold storage, the Vigilant high bay's durable, corrosion-resistant housing, high