You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DIALIGHT #HEDGMC4PNSNG

LED High Bay Fixture, 75 CRI, 5000K CCT, 18 lb

SKU # 78989979704
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Lamp: LED
CRI: 75
CCT: 5000K
Lumens: 26500
Mounting: (1) 3/4 in. Threaded, (2) 5/16-18x3/4 in. UNC Side
Mounting Height: 20 to 50 ft.
Distribution: Circular
Approx Wt: 18 lb
Certifications: UL 844, 1598/A, CSA C22.2 No.137-M81, IEEE C62.41, CID2 Groups A, B, C, D, CIID2 F, G, CIII

Offering the widest range of hazardous certifications in the industry, Dialight's SafeSite high bay robustly withstands the harshest conditions and virtually eliminates lighting maintenance to improve site efficiency and safety. Designed for use in oil an