Menu Search
DIALIGHT #HED2MC4DNSNG

LED High Bay Fixture, 75 CRI, 5000K CCT, 18 lb

SKU # 78989979801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Lamp: LED
CRI: 75
CCT: 5000K
Lumens: 11000
Mounting: (1) 3/4 in. Threaded, (2) 5/16-18x3/4 in. UNC Side
Mounting Height: 20 to 50 ft
Distribution: Circular
Approx Wt: 18 lb
Certifications: UL 844, 1598/A, CSA C22.2 No.137-M81, IEEE C62.41, CID2 Groups A, B, C, D, CIID1 E, F, G, CIID2 F, G, CIII

Offering the widest range of hazardous certifications in the industry, Dialight's SafeSite high bay robustly withstands the harshest conditions and virtually eliminates lighting maintenance to improve site efficiency and safety. Designed for use in oil an