Menu Search
Search
DIALIGHT #HBDGC5N

LED High Bay Fixture, 70 CRI, 5000K CCT, 17 lb

SKU # 78989979741
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay LED Luminaire
Lamp: LED
CRI: 70
CCT: 5000K
Lumens: 14000
Mounting: (1) 3/4 in. Threaded, (2) 5/16-18x3/4 in. UNC Side
Mounting Height: 20 to 50 ft.
Approx Wt: 17 lb
Certifications: UL 844, 1598/A, CSA C22.2 No.137-M81, IEEE C62.41, CID2 Groups A, B, C, D, CIID2 F, G

Offering the widest range of hazardous certifications in the industry, Dialight's SafeSite high bay robustly withstands the harshest conditions and virtually eliminates lighting maintenance to improve site efficiency and safety. Designed for use in oil an