Menu Search
Search
DIALIGHT #HZFFC2N

LED Area Light, Polycarbonate Lens, 69W, 100-277 VAC

SKU # 78989979805
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Bay LED Luminaire
Reflector Type: Polycarbonate Lens
Input Watts: 69W
Voltage: 100-277V AC
Lamp: LED
CRI: 75
CCT: 5000K
Lumens: 7250
Mounting: (1) 3/4 in. Threaded
Mounting Height: 10 to 20 ft.
Distribution: 360 deg Circular
Approx Wt: 12 lb
Certifications: UL 844, 1598/A, CID2 Groups A, B, C, D, CIID1 E,F,G, CIID2 F, G, CIII, ABS Approved, DLC Qualified

Providing the longest-lasting, most widely certified hazardous location area light in the industry, the SafeSite Area Light tolerates the harshest conditions and virtually eliminates maintenance to improve site efficiency and safety. Covered by Dialight's