Menu Search
Search
DIALIGHT #H6UGNC44N-SNNG

Vigilant® High Bay

SKU # 78989998269
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Input Watts: 480
Voltage: 120-277V
Lamp: 72 LED
CRI: 75
CCT: 5000K
Lumens: 60000
Mounting: Top (1) 3/4” NPT, Sides (4) 3/4” NPT
Approx Wt: 59 lbs.

LED High-Low Bay Fixtures: Fixture Type - High Bay; Input Watts - 480; Voltage - 120-277; Lamp - 72 LED; CRI - 75; CCT - 5000K; Lumens - 60000; Mounting - Top (1) 3/4” NPT, Sides (4) 3/4” NPT; Approx Wt - 59 lbs.; Additional Information - Tempered Glass Lens, Narrow Beam, IP66, NEMA 4X, CSA 22 #250 (wet locations); Manufacturer Series - Vigilant®

Additional Info: Tempered Glass Lens, Narrow Beam, IP66, NEMA 4X, CSA 22 #250 (wet locations)