Menu Search
Search
DIALIGHT #HEGMCPKNSNG

Vigilant® High Bay; LED Lamp; 110 to 277V; 3/4 in. NPT Mount; 144w

SKU # 78989979782
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Input Watts: 144W
Voltage: 110-277V
Lamp: LED
Mounting: 3/4 in. NPT
Distribution: Circular

High Bay; LED Lamp; 110 to 277V; 3/4 in. NPT Mount; 144w

Additional Info: Lumens: 18000, Color: Cool White, Tempered Glass Lens