Menu Search
Search
DIALIGHT #HBDGCMN

High Bay Clear Tempered Glass Lens

SKU # 78989998553
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Reflector Type: Clear Tempered Glass Lens
Reflector Size: 16.00 in. (406mm) Diameter
Input Watts: 172W
Voltage: 100-277V AC
Lamp: LED
CRI: >70
CCT: 5000K
Lumens: 17500
Mounting: 3/4 in. NPT Mount
Approx Wt: 17 lb

LED High-Low Bay Fixtures: Fixture Type - High Bay; Reflector Type - Clear Tempered Glass Lens; Reflector Size - 16.00 in. (406mm) Diameter; Input Watts - 172W; Voltage - 100-277VAC; Lamp - LED; CRI - Greater Than 70; CCT - 5000K; Lumens - 17500; Mounting - 3/4 in. NPT Mount; Approx Wt - 17 lb; Additional Information - Housing: Powder Coated Aluminum, Color: Cool White, Configuration: CID2, CIID2, CIIID1, CIIID2

Additional Info: Housing: Powder Coated Aluminum, Color: Cool White, Configuration: CID2, CIID2, CIIID1, CIIID2