You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DIALIGHT #HBWC4L

DuroSite Fixture, High Bay, LED Lamp, 100-277V

SKU # 78989998340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Input Watts: 140W
Voltage: 100-277V
Lamp: LED
Mounting: Conduit 3/4 in. NPT
Distribution: Wide
Approx Wt: 18.0-lb (8.2-kg)

HID High-Low Bay Fixtures: Fixture Type - High Bay; Distribution - Wide; Lamp - LED; Watts - 140; Voltage - 100-277V; Mounting - Conduit 3/4 in. NPT; Approx Wt - 18.0-lb (8.2-kg); Additional Information - Lumens: 8750, Configuration: UL, Color: Cool White, Diffused Polycarbonate Lens; Manufacturer Series - Durosite

Additional Info: Lumens: 8750, Configuration: UL, Color: Cool White, Diffused Polycarbonate Lens