Menu Search
CREE LIGHTING #KBL-A-UV-M-50K-8-UL-10V

Luminaire, LED, 142W, 20900 Lumens, 5000K CCT

SKU # 84966501939 Manufacturer Series: KBL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low-Bay/High-Bay Luminaire
Reflector Size: 16 in.
Input Watts: 142W
Voltage: 120-480V
Driver: Integral, High-efficiency
Lamp: LED
CRI: 70
CCT: 5000K
Lumens: 20900
Mounting: Universal
Approx Wt: 14 lb.

Additional Info: Allows for one-for-one replacement or fixture count reduction of 250W, 400W HID or up to six lamp 54W T5HO fixtures. Controls: 0-10V dimming to 10% or multi-load occupancy. Reflector sold separately.