Menu Search

CREE LIGHTING #CXBAHCH40K8-ULMLL715P

Luminaire, High Bay, 240W, 120-277V, 4000K

SKU: 84966500006
Manufacturer Series: CXB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: High Bay Luminaire
Input Watts: 240
Voltage: 120-277V
Driver: Intergral High-efficiency Driver
Lamp: 80 CRI LED
CRI: 80
CCT: 4000K
Lumens: 24000
Mounting: Hook and Cord
Approx Wt: 14 lbs
Description
The CXB Series LED Low-Bay/High-Bay luminaire delivers 18000 median and 24000 median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs; 16 IN round LED high bay luminaire; Designed to operate in temperatures between 0 DEG C and 40 DEG C; Integral, high-efficiency driver and power supply; Low-profile, lightweight design provides ease of installation; Die cast aluminum heat sink;Factory cailbrated to hang straight; Power Factor Greater Than 0.9; Total Harmonic Distortion less than 20 PCT; Suitable for damp locations