Menu Search
LED High-Low Bay Fixtures Luminaire, High Bay, 160W, 120-277V, 5000K
CREE LIGHTING #CXBAHCM50K8-UL10VL715P

Luminaire, High Bay, 160W, 120-277V, 5000K

SKU # 84966500126 Manufacturer Series: CXB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: High Bay Luminaire
Input Watts: 160
Voltage: 120-277V
Driver: Intergral High-efficiency Driver
Lamp: 80 CRI LED
CRI: 5000
CCT: 5000K
Lumens: 18000
Mounting: Hook and Cord
Approx Wt: 14 lbs

The CXB Series LED Low-Bay/High-Bay luminaire delivers 18000 median and 24000 median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs; 16 IN round LED high bay luminaire; Designed to operate in temperatures between 0 DEG C and 40 DEG C; Integral, high-efficiency driver and power supply; Low-profile, lightweight design provides ease of installation; Die cast aluminum heat sink;Factory cailbrated to hang straight; Power Factor Greater Than 0.9; Total Harmonic Distortion less than 20 PCT; Suitable for damp locations