Menu Search
Search
CREE LIGHTING #CS18-75L-40K-10V

Linear Luminaire High Strength Lightweight Polymer

SKU # 84966500106 Manufacturer Series: CS18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Linear Luminaire
Reflector Type: High Strength Lightweight Polymer
Reflector Size: 8 ft
Input Watts: 240
Voltage: 120-277V
Lamp: 7500 lumens 4000 K 90 CRI LED
CRI: 90
CCT: 4000K
Lumens: 7500
Mounting: Suspended or Surface with Tong Hangers (Standard)
Approx Wt: 8 lbs

8 FT LED linear luminaire; High Performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology and Cree MicroMixing Optics with a unique thermal management approach; Room-side heat sink; Made in the U.S.A. of U.S. and imported parts; Suitable for damp locations; Room-side wiring access chamber with hinged door for easy electrical access; Integral through wiring harness with quick-connect plug connectors for easy and efficient continuous row installations while minimizing branch circuit wiring; Integral, high-efficiency driver and power supply; Input power stays constant over life; Total harmonic distortion less than 20 PCT; Operating humidity less than 80 PCT non-condensing; Base lifetime designed to last 50000 HR minimum