Menu Search
Search
CREE LIGHTING #CS14-38L-40K-10V

High Bay Polymer Reflector

SKU # 81395901786 Manufacturer Series: CS14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Reflector Type: Polymer
Input Watts: 38W
Voltage: 120-277V AC
Lamp: LED
Mounting: T-Bar and Cord
Distribution: Linear
Approx Wt: 8.0-lb (3.6-kg)

Additional Info: Lumens: 3800, Color Temperature: 4000K, Dimming: 0-10V