Menu Search
CREE LIGHTING #HXB-A-UV-35L-A-40K-UL-SV

High Bay Luminaire, Fresnel Lenslet, 276W, 120-277V

SKU # 84966501239 Manufacturer Series: Series HXB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Reflector Type: Fresnel Lenslet
Input Watts: 276W
Voltage: 120-277V
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 36400
Mounting: Universal - Hook and Cord with 6ft Cord, Adaptor Plate for Pendant
Mounting Height: 30 ft or Higher
Approx Wt: 40 lb
Certifications: cULus Listed, FCC Part 15, Subpart B, Class A

The HXB Series LED high-bay luminaire delivers 35000 and 70000 lumens with illumination performance to allow one-for-one replacement of 750W and 1000W HID luminaires and over 55 percent energy savings over traditional sources. With exceptional rated lifet