Menu Search
Search
CREE LIGHTING #HXB-A-UV-35L-A-35K-UL-SV

High Bay Luminaire, Fresnel Lenslet, 276W, 120-277V

SKU # 84966501243 Manufacturer Series: Series HXB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Reflector Type: Fresnel Lenslet
Input Watts: 276W
Voltage: 120-277V
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
CCT: 3500K
Lumens: 35600
Mounting: Universal - Hook and Cord with 6ft Cord, Adaptor Plate for Pendant
Mounting Height: 30 ft. or Higher
Approx Wt: 40 lb
Certifications: cULus Listed, FCC Part 15, Subpart B, Class A

The HXB Series LED high-bay luminaire delivers 35000 and 70000 lumens with illumination performance to allow one-for-one replacement of 750W and 1000W HID luminaires and over 55 percent energy savings over traditional sources. With exceptional rated lifet