Menu Search
Search
CREE LIGHTING #CXB-23L-40K-U-1-HC

High Bay Luminaire Anodized Matte Aluminum

SKU # 81004802834 Manufacturer Series: CXB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Luminaire
Reflector Type: Anodized Matte Aluminum
Reflector Size: 16 in
Input Watts: 230
Voltage: 120-277V AC
Lamp: LED
CRI: 70
CCT: 4000K
Lumens: 23000
Mounting: J-Box
Approx Wt: 14 lbs

LED High-Low Bay Fixtures: Fixture Type - High Bay Luminaire; Reflector Type - Anodized Matte Aluminum; Reflector Size - 16 in; Input Watts - 230; Voltage - 120-277VAC; Lamp - LED; CRI - 70; CCT - 4000K; Lumens - 23000; Mounting - J-box, pendant, hook and cord; Approx Wt - 14 lbs; Manufacturer Series - CXB