Menu Search
Search
CREE LIGHTING #CXB-A-UV-M-50K-8-UL-10V

High Bay Luminaire, 160W, 120-277V, 80 CRI, 14 lb

SKU # 84966501085 Manufacturer Series: Series CXB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Input Watts: 160W
Voltage: 120-277V
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
CCT: 5000K
Lumens: 18000 Medium
Mounting: Universal - Hook and Cord with 6ft Whip, Adaptor Plate For J-Box and Pendant
Distribution: Wide
Approx Wt: 14 lb
Certifications: cULus Listed, DLC Listed, FCC Part 15, Subpart B, Class A

The CXB Series LED low-bay/high-bay luminaire delivers 18000 (M) and 24000 (H) median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exce