Menu Search
Search
CREE LIGHTING #CXB-A-UV-M-40K-8-UL-10V

Fixture, High Bay, LED, 16 in., 160W, 120/277V

SKU # 84966501083 Manufacturer Series: CXB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Reflector Type: Aluminum, Clear or White (Available Separately)
Reflector Size: 16 in.
Input Watts: 160W
Voltage: 120-277V
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 18000
Mounting: J-Box, Pendant, Hook, Cord & Plug
Approx Wt: 14 lb.

Luminaire, LED High Bay; Reflector Type: Aluminum, Clear or White (Available Separately); Reflector Size: 16 in.; Input Watts: 160W; Voltage: 120-277V; Lamp: LED; CRI: 80; CCT: 4000K; Lumens: 18000; Mounting: J-Box, Pendant, Hook, Cord & Plug; Approx Wt: 14 lb.; Manufacturer Series: CXB

Additional Info: Includes light engine only; reflectors and lenses sold separately. DLC qualified. UL listed for damp locations. FCC compliant.