Menu Search
COLUMBIA LIGHTING #LLHV4-40H-WST-EDU

High Bay Luminaire, Specular Aluminum, Polycarbonate Lens

SKU # 07853102401 Manufacturer Series: LLHV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: Industrial Linear LED High Bay Luminaire
Reflector Type: Specular Aluminum, Polycarbonate Lens
Input Watts: 194W
Voltage: 120-277V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 24653 High
Mounting: Suspended, Aircraft Cable, Chain or Tong
Mounting Height: 25 to 40 ft
Distribution: Wide
Certifications: UL 1598, 2108, DLC Listed, CSA Certified

VersaBay LED combines powerful, high light output LED technology with remarkable energy savings for a quick return on investment. LLHV offers six lumen packages suitable for replacement of 150W to 1000W HID. With 60000 hour L80 life (projected over 100000

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.