You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COLUMBIA LIGHTING #LWS-40XL-W-EDU

High Bay Luminaire, Aluminum, Polycarbonate Lens, 174W

SKU # 07853112645 Manufacturer Series: Series LWS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: Industrial Linear LED High Bay Luminaire
Reflector Type: Aluminum, Polycarbonate Lens
Input Watts: 174W
Voltage: 120-277V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: 83
CCT: 4000K
Lumens: 24144 Extra High
Mounting: Suspended, Chain or Cable
Mounting Height: 12 to 30 ft.
Distribution: Wide
Certifications: UL 1598, 2108, DLC Listed, CSA Certified

LWS is a powerful, compact LED suspended wrap high bay/low bay with narrow or wide distribution, simple installation and a generous range of options. LWS offers four LED color choices with 83 CRI and is suitable for replacement of 250W to 400W HID. LWS is

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.