Menu Search
Search
ACUITY BRANDS #IBE-18LM-MVOLT-50K

Lithonia Lighting® Light, High Bay; LED; 120-277V; White; 5000K; 18000 Lumens

SKU # 19184849107 Manufacturer Series: I-BEAM® IBE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Input Watts: 137W
Voltage: 120-277V
Driver: GZ10
Lamp: LED
CRI: 80
CCT: 5000K
Lumens: 18000
Dimmable: Yes
Dimensions: L x W x H: 22 x 15-1/4 x 4-3/8 in.
Lens: Acrylic Textured Clear
Material: Aluminum
Finish: White
Mounting: Pendant, Suspended
Certifications: DLC Premium Qualified
Retrofit: (4) F54T5HO, (6) F32T8, 250W HID

LITH 18LM MVOLT 40K I-BEAMLED HBAY

Additional Info: Operating temperature: -40°C to 55°C. UL, CUL listed. Damp location listed. Surface mounting not recommended.