Menu Search
Search
ACUITY BRANDS #IBE-15LM-MVOLT-40K

Lithonia Lighting® Light, High Bay; LED; 120-277V; White; 4000K; 15000 Lumens

SKU # 19184819413 Manufacturer Series: I-BEAM® IBE
Country of Origin: Mexico - Subject to change
Fixture Type: High Bay
Input Watts: 107W
Voltage: 120-277V
Driver: GZ10
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 15000
Dimmable: Yes
Dimensions: L x W x H: 22 x 15-1/4 x 4-3/8 in.
Lens: Acrylic Textured Clear
Material: Aluminum
Finish: White
Mounting: Pendant, Suspended
Certifications: DLC Premium Qualified
Retrofit: (4) F54T5HO, (6) F32T8, 200W HID

LITH FMML 13 840 I-BEAM LED HBAY

Additional Info: Operating temperature: -40°C to 55°C. UL, CUL listed. Damp location listed. Surface mounting not recommended.