Menu Search
Search
ACUITY BRANDS #JEBL-30L-40K-80CRI-WH

Lithonia Lighting® Light, High Bay; LED; 120-277V; White; 15-3/4 in.; 4000K; 218W

SKU # 19184815392 Manufacturer Series: Contractor Select™ JEBL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Light
Reflector Type: Not Included
Reflector Size: 15-3/4 in. Dia.
Input Watts: 218W
Voltage: 120-277V
Driver: Quick-Disconnect
Lamp: LED
CCT: 4000K
Lumens: 31,423
Dimmable: Yes
Lens: Clear Tempered Glass, 0.16 in.
Material: Die-cast Aluminum Housing
Finish: White
Mounting: Ceiling
Mounting Height: Up to 30 ft.
Distribution: General
Certifications: UL/cUL Listed. DLC Premium qualified
Retrofit: 10-lamp T5HO, 575W HID

Features 6kV surge protection standard and 55°C ambient temperature rating. Listed for wet locations and IP65 rated for elimination of dust, moisture and airborne contaminants. Quick-connect driver-to-optical assembly interface allows for quick and easy maintenance.

Additional Info: Supplied with eye bolt with a loop and cord with dimming lead. Note: Certain airborne contaminants can diminish integrity of acrylic (see Data Sheet 2). Certain substances not suitable for use with LEDs (see Data Sheet 3).