UNIVERSAL LIGHTING #D21CC80UNVTW-D210I

Constant-Current LED Driver 80w 120-277V

SKU: 76838659993
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Constant-Current LED Driver
Lamp Range: Min: 17V, Max: 38V
Lamp Type Listing: D Can Linear
Watts: 80W
Input Volts: 120-277V
Min. Starting Temp.: -40 deg F (-40 deg C)
Manufacturer Series: EverlineĀ® TW Series
Output Current: 2100
Description
The EVERLINEĀ® TW Series LED Driver Family with tunable constant power output and dimming with 0-10V control is the ideal replacement for custom tuned, non-standard drivers found in energy efficient lighting fixtures. To minimize a fixture's energy consump
Additional Info: Current Power: 80; Size: 16.88 x 1.25 x 1.00 in.